Overhead Work, 7 in W x 5 in H, Horizontal Rectangle, Reflective Sheeting, LCU3-0226-RD_7x5

  • Mfr # LCU3-0226-RD_7x5

  • Zoro # G4827545


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Legend
Overhead Work
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0226-RD_7x5
Zoro #
G4827545
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Overhead Hazard Caution Reflective Label
Legend
Overhead Work
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend/Background Color
Black/Yellow
Subject Matter
Clearance
Legend Style
Text
Language
English
Printed Language
English
Material
Self-Adhesive Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Sign Header Style
Text
Number of Printed Sides
1
Sign Legend
Overhead Work
Sign Legend Text Color
Black
Mirror Print
No
ANSI 969 Compliant
No
Graffiti Resistant
No
Sign Mounting Location
Wall
State Specific Sign
No
Sign Header Background Color
Black
Protective Coating
No Protective Coating
Sign Header Text Color
Yellow
Glow In The Dark
No
Sign Legend Background Color
Yellow
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 yr
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Sign Legend Style
Text
Sign Header
Caution
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Product Type
Overhead Hazard Caution Reflective Label

Description

Overhead Hazard Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Overhead Work, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.