Parking Location Traffic Sign, 18" x 24, T1-1113-DG_24x18

  • Mfr # T1-1113-DG_24x18

  • Zoro # G5247127


product price:  $52.85
/ea

Key Features

Header
No Header
Legend
Parking (Arrow Pointing To Top Right)
Width
24"
Height
18"
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T1-1113-DG_24x18
Zoro #
G5247127
UPC #
-
Country of Origin
United States

Dimensions

Width
24"
Height
18"
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Details

Item
Parking Sign
Header
No Header
Legend
Parking (Arrow Pointing To Top Right)
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
No
Legend Style
Symbol and Text
Sign Legend Color
Green
ANSI Compliant
No
Symbol
Right Arrow
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Green
Sign Legend Style
Symbol, Text
Sign Header
No Header
Holes on 1 in. Centers
Yes
Indoor/Outdoor Usage
Outdoor
Includes Cross-Braces
No
Number of Printed Sides
1
MUTCD Compliant Sign
No
Sign Properties
Rigid
Mounting Hole Distance Center to Center
15 in
State Specific Sign
No
Sign Mounting Hardware Included
No
Protective Coating
Clear Film Laminate
Sign Legend
Parking
Average Outdoor Durability
8 to 10 yr.
Material Properties
Roll Up

Description

Traffic Sign, Height 18 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.