Shop LYLE

Parking Lot Damage Advisory Sign, 24"x18, T1-1066-HI_18x24

  • Mfr # T1-1066-HI_18x24
  • Zoro # G5214185

product price: 
$
48.49
/ea

Key Features

Header
No Header
Legend
Park At Own Risk Not Responsible For Damage Or Theft To Vehicles Or Vehicle Contents The Mgmt
Width
18"
Height
24"
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1066-HI_18x24
Zoro #
G5214185
UPC #
849362002600
Country of Origin
United States
Item
Advisory Parking Sign
Header
No Header
Legend
Park At Own Risk Not Responsible For Damage Or Theft To Vehicles Or Vehicle Contents The Mgmt
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Legend Color
Red, White
Legend/Background Color
Red/white
Subject Matter
Parking
Background Color
Red, White
Double-Sided
No
Material
Reflective Sheeting
Language
English
Sign Legend Color
Red, White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Red, White
Includes Cross-Braces
No
Mounting Hole Distance Center to Center
21 in
MUTCD Compliant Sign
No
Average Outdoor Durability
5 to 8 yr.
Protective Coating
Clear Film Laminate
Holes on 1 in. Centers
Yes
Sign Header
No Header
Sign Mounting Hardware Included
No
Number of Printed Sides
1
State Specific Sign
No
Sign Legend Style
Text
Sign Legend
Park At Your Own Risk Not Responsible For Damage Or Theft To Vehicles Or Vehicle Contents The Management
Sign Properties
Rigid
Indoor/Outdoor Usage
Outdoor
Material Properties
Roll Up

Description

Parking Lot Damage & Theft Advisory Parking Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.