Pickup & Dropoff Only Sign, 18" x 12, T1-1309-DG_12x18

  • Mfr # T1-1309-DG_12x18
  • Zoro # G5252429
product price: 
$
31.59
/ea

Key Features

Header
No Header
Legend
Carpool Drop Off & Pick Up Please Stay In Your Car And Pull
Width
12 in
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1309-DG_12x18
Zoro #
G5252429
UPC #
-
Country of Origin
United States
Item
No Parking Sign
Header
No Header
Legend
Carpool Drop Off & Pick Up Please Stay In Your Car And Pull
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
No
Legend Style
Symbol and Text
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
No
Header Background Color
White
Double-Sided
No
Sign Legend Color
Black
Symbol
Carpool
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black, White
Mounting Hole Distance Center to Center
15 in
Sign Legend Style
Symbol, Text
Average Outdoor Durability
8 to 10 yr.
Holes on 1 in. Centers
Yes
Indoor/Outdoor Usage
Outdoor
Protective Coating
Clear Film Laminate
Includes Cross-Braces
No
Number of Printed Sides
1
Sign Mounting Hardware Included
No
MUTCD Compliant Sign
No
Sign Properties
Rigid
Sign Header
No Header
State Specific Sign
No
Sign Legend
Carpool Drop Off & Pick Up Please Stay In Your Car And Pull
Material Properties
Roll Up

Dimensions

Width
12 in
Height
18"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Description

Pickup & Dropoff Only No Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.