Shop LYLE

Parking Lot Gate Parking Sign, 18 in H, 12 in W, Aluminum, Vertical , English, T1-1347-HI_12x18

  • Mfr # T1-1347-HI_12x18
  • Zoro # G5169180

product price: 
$
20.29
/ea

Key Features

Header
Caution
Legend
Caution Gate Arm In Use One Vehicle At A Time
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1347-HI_12x18
Zoro #
G5169180
UPC #
-
Country of Origin
United States
Item
Parking Lot Gate Parking Sign
Header
Caution
Legend
Caution Gate Arm In Use One Vehicle At A Time
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
High-Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Header Background Color
Black
Symbol
None
OSHA Compliant
No
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Outdoor
Sign Legend
Caution Gate Arm In Use One Vehicle At A Time
Number of Printed Sides
1
Holes on 1 in. Centers
Yes
Sign Header Text Color
Yellow
State Specific Sign
No
MUTCD Compliant Sign
No
Sign Mounting Hardware Included
No
Includes Cross-Braces
No
Average Outdoor Durability
5 to 8 yr
Sign Header Background Color
Black
Mounting Hole Distance Center to Center
15 in
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Sign Properties
Rigid
Sign Header
Caution
Material Properties
Roll Up

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Description

Parking Lot Gate Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products