Shop LYLE

Parking Lot Gate Parking Sign, 18 in H, 18 in W, Aluminum, Square, English, T1-1331-EG_18x18

  • Mfr # T1-1331-EG_18x18
  • Zoro # G5202561

product price: 
$
29.39
/ea

Key Features

Header
Caution
Legend
Caution Automatic Gates Gate Timed For One Vehicle Do Not Tailgate Management Not Responsible For Damage To Vehicle
Width
18 in
Height
18 in
Sign Shape
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1331-EG_18x18
Zoro #
G5202561
UPC #
-
Country of Origin
United States
Item
Parking Lot Gate Parking Sign
Header
Caution
Legend
Caution Automatic Gates Gate Timed For One Vehicle Do Not Tailgate Management Not Responsible For Damage To Vehicle
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
ANSI Compliant
No
Header Background Color
Black
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
OSHA Compliant
No
Sign Legend Color
Black, Red
Symbol
None
Sign Legend Text Color
Black, Red
Indoor/Outdoor Usage
Outdoor
Includes Cross-Braces
No
Sign Legend
Caution Automatic Gates Gate Timed For One Vehicle Do Not Tailgate Management Not Responsible For Damage To Vehicle
MUTCD Compliant Sign
No
Protective Coating
Clear Film Laminate
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Sign Header Background Color
Black
Sign Header
Caution
Sign Mounting Hardware Included
No
Sign Header Text Color
White
Mounting Hole Distance Center to Center
15 in
Sign Legend Style
Text
Sign Properties
Rigid
Holes on 1 in. Centers
Yes
Material Properties
Roll Up

Dimensions

Width
18 in
Height
18 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Description

Parking Lot Gate Parking Sign, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.