Shop LYLE

Parking Lot Gate Parking Sign, 18 in H, 18 in W, Aluminum, Square, English, T1-1348-EG_18x18

  • Mfr # T1-1348-EG_18x18
  • Zoro # G5231033

product price: 
$
26.49
/ea

Key Features

Header
Caution
Legend
Caution Gate Will Allow Only One Vehicle At
Width
18 in
Height
18 in
Sign Shape
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1348-EG_18x18
Zoro #
G5231033
UPC #
-
Country of Origin
United States
Item
Parking Lot Gate Parking Sign
Header
Caution
Legend
Caution Gate Will Allow Only One Vehicle At
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Legend Style
Text
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Double-Sided
No
Symbol
None
Sign Legend Color
Black
OSHA Compliant
No
Sign Legend Text Color
Red, White
Indoor/Outdoor Usage
Outdoor
MUTCD Compliant Sign
No
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Sign Properties
Rigid
Sign Legend Style
Text
Sign Mounting Hardware Included
No
Mounting Hole Distance Center to Center
15 in
Sign Header Text Color
White
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Holes on 1 in. Centers
Yes
Includes Cross-Braces
No
Sign Legend
Caution Gate Will Allow Only One Vehicle At A Time Do Not Tailgate
Sign Header
Caution
Sign Header Background Color
Black
Material Properties
Roll Up

Dimensions

Width
18 in
Height
18 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Description

Parking Lot Gate Parking Sign, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.