Parking Sign, 12 in W, 18 in H, English, Aluminum, White

  • Mfr # PPR-001-12HA

  • Zoro # G4887224


product price:  $31.89
/ea

Key Features

Header
No Header
Legend
Authorized Personnel Only
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPR-001-12HA
Zoro #
G4887224
UPC #
849362014115
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
Parking Sign
Header
No Header
Legend
Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/White
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Material
Aluminum
Language
English
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
White
Legend Color
Black
Legend Style
Text
Subject Matter
Authorized Personnel & Restricted Access
Sign Legend Text Color
Black
Metal Detectable
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
60 ft
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Mounting Location
Post, Wall
Sign Header
No Header
Material Properties
Rigid
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
10 ft
ANSI 969 Compliant
No
Sign Legend
Authorized Personnel Only
Material Special Properties
Metal Detectable
Abrasion Resistant
No
Mounting Pattern
2 Center
Glow In The Dark
No
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z535
Mirror Print
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Format
Other Format
Type
High Intensity Prismatic
Product Type
Reflective Authorized Personnel Sign

Description

Parking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.