Shop LYLE

Parking Sign, 12"W, 18" H, 0.063" Thickness, T1-2399-HI_12x18

  • Mfr # T1-2399-HI_12x18
  • Zoro # G6049272

product price: 
$
25.89
/ea

Key Features

Header
No Header
Legend
High Efficiency Vehicle Parking Only
Width
12 in
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-2399-HI_12x18
Zoro #
G6049272
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Electric Vehicle Parking Sign
Header
No Header
Legend
High Efficiency Vehicle Parking Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Color
Green
Header Background Color
Black
Symbol
Electric Vehicle
Legend Style
Symbol and Text
Header Legend Color
Black
Green Certification or Other Recognition
UL Environment Claims Validated
OSHA Compliant
No
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Green
Protective Coating
Clear Film Laminate
Sign Legend
High Efficiency Vehicle Parking Only
Sign Legend Style
Symbol, Text
Sign Mounting Hardware Included
No
Average Outdoor Durability
5 to 8 yr.
Sign Header
No Header
Indoor/Outdoor Usage
Outdoor
Holes on 1 in. Centers
Yes
Sign Properties
Rigid
State Specific Sign
No
Number of Printed Sides
1
Includes Cross-Braces
No
Mounting Hole Distance Center to Center
15 in
MUTCD Compliant Sign
No
Material Properties
Roll Up

Description

Electric Vehicle Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.