Shop LYLE
See all product information
Create Account
Parking Sign, 18"H, 12"W, Aluminum, T1-1774-EG_12x18
- Mfr # T1-1774-EG_12x18
- Zoro # G5212772
product price:Â
$
17.15
/ea
Key Features
Header
No Header
Legend
Emergency And Authorized Vehicles Only
Width
12 in
Height
18"
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1-1774-EG_12x18
- Zoro #
- G5212772
- UPC #
- -
- Country of Origin
- United States
- Item
- Emergency Vehicle Parking Sign
- Header
- No Header
- Legend
- Emergency And Authorized Vehicles Only
- Sign Shape
- Rectangle
- Sign Material
- Recycled Aluminum
- Sign Mounting Style
- Mounting Holes
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Engineer
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Header Background Color
- White
- Operating Temp. Range
- -30 Degrees to 200 Degrees F
- Legend Style
- Text
- Header Legend Color
- White
- Double-Sided
- No
- Green Environmental Attribute
- Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Symbol
- None
- OSHA Compliant
- No
- Sign Legend Color
- Green
- ANSI Compliant
- No
- Sign Legend Text Color
- Green
- Material Properties
- Rigid
- Product Type
- Parking Sign
Dimensions
- Width
- 12 in
- Height
- 18"
- Thickness
- 0.063 in
Description
Parking Sign, Rectangle, English
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.