Parking Sign, 24" W, 18" H, English, Aluminum, Blue

  • Mfr # D4-1R45-24HA

  • Zoro # G4887881


product price:  $43.99
/ea

Key Features

Header
No Header
Legend
Parking
Width
24"
Height
18"
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D4-1R45-24HA
Zoro #
G4887881
UPC #
849362012661
Country of Origin
United States

Dimensions

Width
24"
Height
18"
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Details

Item
Parking Sign
Header
No Header
Legend
Parking
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Legend Style
Symbol and Text
Subject Matter
Parking
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Symbol
Upward Pointing Arrow
Double-Sided
No
Background Color
Blue
Legend Color
White
Sign Legend Color
White
Legend/Background Color
Green/White
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Green
Sign Legend Style
Symbol, Text
Sign Legend
Parking
State Specific Sign
No
Average Outdoor Durability
5 to 8 yr.
Holes on 1 in. Centers
Yes
Sign Properties
Rigid
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Outdoor
Includes Cross-Braces
No
Mounting Hole Distance Center to Center
15 in
Sign Mounting Hardware Included
No
MUTCD Compliant Sign
No
Sign Header
No Header
Number of Printed Sides
1
Material Properties
Roll Up

Description

Traffic Sign, Height 18 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.