Parking Sign, 6"H, 12"W, Aluminum, T1-1005-DG_12x6

  • Mfr # T1-1005-DG_12x6

  • Zoro # G5216202


product price:  $17.25
/ea

Key Features

Header
No Header
Legend
Van Accessible
Width
12"
Height
6"
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1-1005-DG_12x6
Zoro #
G5216202
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Height
6"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Van Accessible Parking Sign
Header
No Header
Legend
Van Accessible
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
Yes
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Green
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
OSHA Compliant
No
Double-Sided
No
ANSI Compliant
No
Symbol
None
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
MUTCD Code
R7-8A
Sign Legend Text Color
Green
State Specific Sign
No
Sign Mounting Hardware Included
No
Average Outdoor Durability
8 to 10 yr.
Indoor/Outdoor Usage
Outdoor
Number of Printed Sides
1
MUTCD Compliant Sign
Yes
Protective Coating
Clear Film Laminate
Holes on 1 in. Centers
Yes
Mounting Hole Distance Center to Center
5 in
Includes Cross-Braces
No
Sign Legend
Van Accessible
Sign Header
No Header
Sign Legend Style
Text
Sign Properties
Rigid
MUTCD Sign Description
Van Accessible
Material Properties
Roll Up

Description

Van Accessible Parking Sign, Height 6 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.