Shop LYLE

Pedestrian Crossing Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1629-EG_12x18

  • Mfr # T1-1629-EG_12x18
  • Zoro # G5291671

product price: 
$
23.19
/ea

Key Features

Header
No Header
Legend
Warning Pedestrians Crossing
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1629-EG_12x18
Zoro #
G5291671
UPC #
-
Country of Origin
United States
Item
Pedestrian Crossing Traffic Sign
Header
No Header
Legend
Warning Pedestrians Crossing
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
OSHA Compliant
No
Double-Sided
No
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
White
Legend Style
Text
Sign Legend Color
Red
Symbol
None
Sign Legend Text Color
Red
Indoor/Outdoor Usage
Outdoor
State Specific Sign
No
Includes Cross-Braces
No
Sign Properties
Rigid
Mounting Hole Distance Center to Center
15 in
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Sign Legend Style
Text
Sign Header
Warning
Sign Header Background Color
Red
Holes on 1 in. Centers
Yes
MUTCD Compliant Sign
No
Protective Coating
Clear Film Laminate
Sign Mounting Hardware Included
No
Sign Legend
Pedestrians Crossing
Sign Header Text Color
White
Material Properties
Roll Up

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Description

Pedestrian Crossing Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.