Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pedestrian Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, , LCU4-0590-ND_7X5

  • Mfr # LCU4-0590-ND_7X5

  • Zoro # G9483175


product price: $3.35
/ea
Sold in multiples of 3 for $10.05

Key Features

Header
Danger
Legend
Not a Pedestrian Walkway Fork Trucks Only
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0590-ND_7X5
Zoro #
G9483175
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Pedestrian Danger Label
Header
Danger
Legend
Not a Pedestrian Walkway Fork Trucks Only
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Black, Red
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Header Text Color
White
Mirror Print
No
Glow In The Dark
No
Metal Detectable
No
Sign Legend Style
Text
Anti-Slip Surface
No
Write on Surface
No
State Specific Sign
No
Sign Mounting Location
Wall
Minimum Application Temperature
50 Degrees F
Sign Format
Traditional OSHA
Number of Printed Sides
1
Graffiti Resistant
No
Sign Header
Danger
ANSI 969 Compliant
No
Sign Legend
Not A Pedestrian Walkway Fork Trucks Only
Corrosion Resistant
No
Adhesive Type
Acrylic
Sign Legend Background Color
White
Abrasion Resistant
No
Average Outdoor Durability
1 yr
Maximum Service Temperature
210 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
4 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Pedestrian Danger Label

Description

Pedestrian Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Not A Pedestrian Walkway Fork Trucks Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.