Pedestrian Traffic Caution Reflective Label, 5 in H, 7 in W, LCU3-0313-RD_7x5

  • Mfr # LCU3-0313-RD_7x5

  • Zoro # G4303735


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Header
Caution
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0313-RD_7x5
Zoro #
G4303735
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Pedestrian Traffic Caution Reflective Label
Header
Caution
Legend
Slow Down Pedestrian Traffic
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
Yellow
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Yellow
Background Color
Yellow
ANSI Compliant
Yes
Language
English
Sign Legend Color
Black
Double-Sided
No
Material
Vinyl
Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Sign Legend
Slow Down Pedestrian Traffic
Average Outdoor Durability
1 yr
Graffiti Resistant
No
Sign Legend Style
Text
Number of Printed Sides
1
Corrosion Resistant
No
Protective Coating
No Protective Coating
Mirror Print
No
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Sign Header
Caution
Sign Header Text Color
Yellow
Abrasion Resistant
No
Sign Header Background Color
Black
Sign Format
Traditional OSHA
State Specific Sign
No
Glow In The Dark
No
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Pedestrian Traffic Caution Reflective Label

Description

Pedestrian Traffic Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Slow Down Pedestrian Traffic, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.