Pedestrian Traffic Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal LCU4-0145-ND_5X3.5

  • Mfr # LCU4-0145-ND_5X3.5

  • Zoro # G8752935


product price:  $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Danger
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0145-ND_5X3.5
Zoro #
G8752935
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Pedestrian Traffic Danger Label
Header
Danger
Legend
No Pedestrian Traffic. Accident Will Result In Severe Injury Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Black
Legend Style
Symbol and Text
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Red, Yellow
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Minimum Application Temperature
50 Degrees F
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Abrasion Resistant
No
Maximum Service Temperature
210 Degrees F
Protective Coating
No Protective Coating
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Header
Danger
State Specific Sign
No
Sign Header Style
Symbol and Text
Sign Header Text Color
White
Sign Header Background Color
Red, Yellow
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
No
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Legend
No Pedestrian Traffic. Accident Will Result In Severe Injury Or Death.
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Pedestrian Traffic Danger Label

Description

Pedestrian Traffic Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Pedestrian Traffic. Accident Will Result In Severe Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.