Pedestrian Traffic Danger Label, 5 in H, 7 in W, Polyester, Horizontal LCU4-0145-ND_7X5

  • Mfr # LCU4-0145-ND_7X5

  • Zoro # G8752847


product price: $3.35
/ea
Sold in multiples of 3 for $10.05

Key Features

Header
Danger
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0145-ND_7X5
Zoro #
G8752847
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Pedestrian Traffic Danger Label
Header
Danger
Legend
No Pedestrian Traffic. Accident Will Result In Severe Injury Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
Header Background Color
Red, Yellow
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Sign Header
Danger
Minimum Application Temperature
50 Degrees F
Adhesive Type
Acrylic
Sign Format
ANSI/OSHA Format
Graffiti Resistant
No
Number of Printed Sides
1
Average Outdoor Durability
1 yr
Sign Mounting Location
Wall
Maximum Service Temperature
210 Degrees F
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Glow In The Dark
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Sign Header Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Header Text Color
White
ANSI 969 Compliant
No
Mirror Print
No
Anti-Slip Surface
No
Sign Header Background Color
Red, Yellow
Sign Legend Background Color
White
Sign Legend
No Pedestrian Traffic. Accident Will Result In Severe Injury Or Death.
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Product Type
Pedestrian Traffic Danger Label

Description

Pedestrian Traffic Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Pedestrian Traffic. Accident Will Result In Severe Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.