Zoro Homepage

Pedestrian Traffic Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English

  • Mfr # LCU4-0145-ND_10X7

  • Zoro # G8752865


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0145-ND_10X7
Zoro #
G8752865
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Pedestrian Traffic Danger Label
Header
Danger
Legend
No Pedestrian Traffic. Accident Will Result In Severe Injury Or Death.
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
Black
Header Background Color
Red, Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Sign Legend Style
Symbol and Text
Mirror Print
No
Anti-Slip Surface
No
Average Outdoor Durability
1 to 2 yr
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
210 Degrees F
Number of Printed Sides
1
Minimum Application Temperature
50 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mounting Pattern
No Mounting Holes
Sign Legend
No Pedestrian Traffic. Accident Will Result In Severe Injury Or Death.
Abrasion Resistant
No
Corrosion Resistant
No
Graffiti Resistant
Yes
Sign Header Text Color
White
Glow In The Dark
No
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 2 yr
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
White
Sign Header Style
Symbol and Text
Sign Header
Danger
Adhesive Style
Permanent
Sign Header Background Color
Red, Yellow
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Pedestrian Traffic Danger Label

Description

Pedestrian Traffic Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Pedestrian Traffic. Accident Will Result In Severe Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.