Pedestrian Traffic Danger Reflective Label, 3 1/2 in H, 5 in W, LCU4-0145-RD_5X3.5

  • Mfr # LCU4-0145-RD_5X3.5

  • Zoro # G8752856


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Danger
Legend
No Pedestrian Traffic. Accident Will Result In Severe Injury Or Death.
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0145-RD_5X3.5
Zoro #
G8752856
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Pedestrian Traffic Danger Reflective Label
Header
Danger
Legend
No Pedestrian Traffic. Accident Will Result In Severe Injury Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
Black
Header Background Color
Red, Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
State Specific Sign
No
Glow In The Dark
No
Protective Coating
No Protective Coating
Sign Legend
No Pedestrian Traffic. Accident Will Result In Severe Injury Or Death.
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Sign Format
ANSI/OSHA Format
Sign Header Background Color
Red, Yellow
ANSI 969 Compliant
No
Sign Header Text Color
White
Adhesive Type
Acrylic
Number of Printed Sides
1
Sign Legend Background Color
White
Adhesive Style
Permanent
Sign Header
Danger
Anti-Slip Surface
No
Sign Header Style
Symbol and Text
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Average Outdoor Durability
1 yr
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Pedestrian Traffic Danger Reflective Label

Description

Pedestrian Traffic Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Pedestrian Traffic. Accident Will Result In Severe Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.