Pedestrians Keep Left Bicycles Keep Right Sign, 18x24, High Intensity Prismatic, White

  • Mfr # G-10809-HI_18x24
  • Zoro # G922954020
product price: 
$
45.35
/ea

Key Features

Legend
Pedestrians Keep Left Bicycles Keep Right Sign
Glow-in-the-Dark
No
UV Resistant
Yes
Double Sided
No
Thickness
0.080 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G-10809-HI_18x24
Zoro #
G922954020
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.080 in
Width
18 in
Height
24 in
Length
0.5 in

Details

Legend
Pedestrians Keep Left Bicycles Keep Right Sign
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Double Sided
No
Color
White
Sign Material
Aluminum
Sign Mounting Style
Post Mount

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.