Permit Parking Sign, 24" x 18, T1-1065-DG_18x24

  • Mfr # T1-1065-DG_18x24

  • Zoro # G5189252


product price: $52.89
/ea

Key Features

Header
warning
Legend
Warning Permit Parking Only Unauthorized Vehicles Will Be Towed At Vehicle Owner's Expense Towing Enforced At All Times
Width
18"
Height
24"
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1-1065-DG_18x24
Zoro #
G5189252
UPC #
-
Country of Origin
United States

Dimensions

Width
18"
Height
24"
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Details

Item
Permit Parking Sign
Header
warning
Legend
Warning Permit Parking Only Unauthorized Vehicles Will Be Towed At Vehicle Owner's Expense Towing Enforced At All Times
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
White
ANSI Compliant
No
OSHA Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Symbol and Text
Symbol
Tow Sym
Header Legend Color
Red
Sign Legend Color
Red
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Red, White
Sign Mounting Hardware Included
No
Sign Properties
Rigid
State Specific Sign
No
MUTCD Compliant Sign
No
Sign Header
Warning
Sign Legend Style
Symbol, Text
Protective Coating
Clear Film Laminate
Sign Header Background Color
White
Includes Cross-Braces
No
Number of Printed Sides
1
Sign Legend
Permit Parking Only Unauthorized Vehicles Will Be Towed At Vehicle Owner's Expense Towing Enforced At All Times
Holes on 1 in. Centers
Yes
Sign Header Text Color
Red
Mounting Hole Distance Center to Center
21 in
Indoor/Outdoor Usage
Outdoor
Average Outdoor Durability
8 to 10 yr.
Material Properties
Roll Up

Description

Permit Parking Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.