Permit Parking Sign, 24" x 18, T1-1065-EG_18x24

  • Mfr # T1-1065-EG_18x24

  • Zoro # G5468723


product price: $41.89
/ea

Key Features

Header
No Header
Legend
Warning Permit Parking Only Unauthorized Vehicles Will Be Towed At Vehicle Owner's Expense Towing Enforced At All Times
Width
18"
Height
24"
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1-1065-EG_18x24
Zoro #
G5468723
UPC #
849362002556
Country of Origin
United States

Dimensions

Width
18"
Height
24"
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Details

Item
Permit Parking Sign
Header
No Header
Legend
Warning Permit Parking Only Unauthorized Vehicles Will Be Towed At Vehicle Owner's Expense Towing Enforced At All Times
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Symbol
Car Being Towed Pictogram
Background Color
Red, White
Material
Reflective Sheeting
Subject Matter
Parking
Language
English
Legend Color
Red, White
Legend Style
Symbol and Text
Legend/Background Color
Red/white
Double-Sided
No
Sign Legend Color
Red, White
Sign Legend Text Color
Red, White
Sign Legend
Permit Parking Only Unauthorized Vehicles Will Be Towed At Vehicle Owner's Expense Towing Enforced At All Times
Sign Legend Style
Symbol, Text
Number of Printed Sides
1
MUTCD Compliant Sign
No
Mounting Hole Distance Center to Center
21 in
Indoor/Outdoor Usage
Outdoor
Sign Header Text Color
Red
Includes Cross-Braces
No
Average Outdoor Durability
3 to 5 yr.
State Specific Sign
No
Sign Header
Warning
Sign Mounting Hardware Included
No
Holes on 1 in. Centers
Yes
Sign Properties
Rigid
Sign Header Background Color
White
Protective Coating
Clear Film Laminate
Material Properties
Roll Up

Description

Permit Parking Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.