Personal Protection Sign, 24 in Height, 24 in Width, Aluminum, Square, English

  • Mfr # T1-6289-EG_24x24

  • Zoro # G6030101


product price:  $51.99
/ea

Key Features

Header
Stop
Legend
Hearing Protection And Safety Glasses Must Be Worn In This Area
Width
24 in
Height
24 in
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T1-6289-EG_24x24
Zoro #
G6030101
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
24 in
Thickness
0.08 in
Depth
2/25 in
Mounting Hole Dia.
0.375 in

Details

Item
Personal Protection Sign
Header
Stop
Legend
Hearing Protection And Safety Glasses Must Be Worn In This Area
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Double-Sided
No
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Background Color
Red
Sign Legend Color
Black, White
Green Certification or Other Recognition
UL Environment Claims Validated
Standards
ANSI Z535-2006
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Number of Printed Sides
1
Write on Surface
No
Sign Mounting Location
Post, Wall
Mirror Print
No
Mounting Pattern
2 Center
ANSI Standards
ANSI Z535-2006
ANSI 969 Compliant
No
Sign Header Background Color
Red
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Glow In The Dark
No
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Metal Detectable
Yes
Sign Legend Background Color
White
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Sign Header
Stop
Maximum Viewing Distance - Favorable Conditions
80 ft
Sign Format
Other Format
Average Outdoor Durability
3 to 5 yr
Sign Legend
Hearing Protection And Safety Glasses Must Be Worn In This Area
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
15 ft
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Symbol and Text
State Specific Sign
No
Material Special Properties
Metal Detectable
Product Type
Reflective Hearing Stop Sign

Description

Personal Protection Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Hearing Protection And Safety Glasses Must Be Worn In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.