Personal Protection Sign, 6 in Height, 4 in Width, Aluminum, V-Shape Projection, English

  • Mfr # LCVB-0052-NA_4x6

  • Zoro # G6047157


product price:  $12.59
/ea

Key Features

Header
Caution
Legend
Eye Protection Required In This Area
Width
4 in
Height
6 in
Sign Shape
V-Shape Projection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCVB-0052-NA_4x6
Zoro #
G6047157
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Height
6 in
Thickness
0.04 in
Depth
4 in
Mounting Hole Dia.
0.1875 in

Details

Item
Personal Protection Sign
Header
Caution
Legend
Eye Protection Required In This Area
Sign Shape
V-Shape Projection
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Black, Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Legend Color
Yellow
ANSI Compliant
Yes
Green Certification or Other Recognition
UL Environment Claims Validated
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black, Yellow
Sign Legend Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram ID
PPEQ-942
Corrosion Resistant
Yes
Sign Header
Caution
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Write on Surface
No
Number of Printed Sides
2
Glow In The Dark
No
Maximum Service Temperature
210 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend
Eye Protection Required In This Area
Sign Header Text Color
Yellow
Protective Coating
Clear Film Laminate
Mirror Print
No
Sign Format
ANSI/OSHA Format
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Material Special Properties
Metal Detectable
Material Properties
Rigid
Metal Detectable
Yes
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Legend Pictogram Description
Eye Protection
Sign Legend Style
Symbol and Text
State Specific Sign
No
Sign Header Background Color
Black
Sign Header Style
Text
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Product Type
Aluminum Eye Caution Sign

Description

Personal Protection Sign, V-Shape Projection, Number of Printed Sides 2, English, Sign Format ANSI/OSHA Format, Sign Legend Eye Protection Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.