Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Personal Safety Caution Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0320-RD_7x5

  • Zoro # G4303376


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Caution
Legend
Do Not Enter When Light is On
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0320-RD_7x5
Zoro #
G4303376
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Personal Safety Caution Reflective Label
Header
Caution
Legend
Do Not Enter When Light is On
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Color
Black
Double-Sided
No
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
Legend Style
Text
Header Background Color
Black
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Background Color
Yellow
Material
Vinyl
Language
English
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Average Outdoor Durability
1 yr
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Sign Header
Caution
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Yellow
Graffiti Resistant
No
Sign Header Style
Text
State Specific Sign
No
Mirror Print
No
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Adhesive Style
Permanent
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Sign Legend
Do Not Enter When Light Is On
Write on Surface
No
Metal Detectable
No
Sign Mounting Location
Wall
Sign Header Background Color
Black
Corrosion Resistant
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Product Type
Personal Safety Caution Reflective Label

Description

Personal Safety Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter When Light Is On, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products