Pesticide Danger Label, 10 in H, 14 in W, Polyester, Horizontal Rectangle, LCU4-0481-ND_14X10

  • Mfr # LCU4-0481-ND_14X10

  • Zoro # G9344496


product price:  $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Header
Danger
Legend
Pesticides In Tank Keep Off
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0481-ND_14X10
Zoro #
G9344496
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Pesticide Danger Label
Header
Danger
Legend
Pesticides In Tank Keep Off
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Black, Red
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
White
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Legend
Pesticides In Tank Keep Off
Adhesive Type
Acrylic
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Maximum Service Temperature
210 Degrees F
ANSI 969 Compliant
No
Abrasion Resistant
No
Corrosion Resistant
No
Adhesive Style
Permanent
Sign Legend Background Color
White
Sign Header
Danger
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Metal Detectable
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Graffiti Resistant
Yes
Write on Surface
No
Sign Header Background Color
Black, Red, White
Minimum Application Temperature
50 Degrees F
State Specific Sign
No
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
1 to 2 yr
Sign Header Text Color
White
Sign Format
Traditional OSHA

Description

Pesticide Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pesticides In Tank Keep Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.