Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pesticide Warning Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU6-0095-ND_5X3.5

  • Zoro # G9478458


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Header
Warning
Legend
Pesticide Spraying
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0095-ND_5X3.5
Zoro #
G9478458
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Pesticide Warning Label
Header
Warning
Legend
Pesticide Spraying
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
Black
Double-Sided
No
Header Background Color
Orange
ANSI Compliant
Yes
Sign Legend Text Color
Black
Metal Detectable
No
Number of Printed Sides
1
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Header Background Color
Orange
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Pesticide Spraying
Sign Legend Style
Text
Graffiti Resistant
No
Glow In The Dark
No
Average Outdoor Durability
1 yr
Maximum Service Temperature
210 Degrees F
Mirror Print
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Orange
Sign Header Text Color
Black
Abrasion Resistant
No
Sign Header
Warning
Sign Header Style
Text
Adhesive Style
Permanent
Adhesive Type
Acrylic
Corrosion Resistant
No
Minimum Application Temperature
50 Degrees F
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Product Type
Pesticide Warning Label

Description

Pesticide Warning Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pesticide Spraying, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.