Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pesticide Warning Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English

  • Mfr # LCU6-0095-ND_10X7

  • Zoro # G9478345


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Warning
Legend
Pesticide Spraying
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0095-ND_10X7
Zoro #
G9478345
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Pesticide Warning Label
Header
Warning
Legend
Pesticide Spraying
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Orange
Legend Style
Text
Double-Sided
No
Header Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Write on Surface
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Protective Coating
Clear Film Laminate
State Specific Sign
No
Sign Legend Background Color
Orange
Maximum Service Temperature
210 Degrees F
Adhesive Style
Permanent
Minimum Application Temperature
50 Degrees F
Average Outdoor Durability
1 to 2 yr
Sign Format
Traditional OSHA
Abrasion Resistant
No
Sign Mounting Location
Wall
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Number of Printed Sides
1
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Sign Header Background Color
Orange
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Sign Legend
Pesticide Spraying
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Black
Anti-Slip Surface
No
Sign Header
Warning
Sign Legend Style
Text
Mirror Print
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Pesticide Warning Label

Description

Pesticide Warning Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pesticide Spraying, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.