Shop LYLE

Pesticide Warning Reflective Label, 3 1/2 in H, 5 in W, English, LCU6-0049-RD_5X3.5

  • Mfr # LCU6-0049-RD_5X3.5
  • Zoro # G9475597

product price: 
$
3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Header
Warning
Legend
Pesticide Storage Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU6-0049-RD_5X3.5
Zoro #
G9475597
UPC #
-
Country of Origin
United States
Item
Pesticide Warning Reflective Label
Header
Warning
Legend
Pesticide Storage Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Header Legend Color
Black
Legend Style
Symbol and Text
Header Background Color
Orange
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2179
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Write on Surface
No
Sign Legend Style
Symbol and Text
Sign Header Style
Text
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Sign Legend Background Color
Orange
State Specific Sign
No
Sign Header
Warning
Sign Header Background Color
Orange
Corrosion Resistant
No
Number of Printed Sides
1
Abrasion Resistant
No
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Black
Metal Detectable
No
Graffiti Resistant
No
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Sign Legend
Pesticide Storage Area
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Unfavorable Conditions
3 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Product Type
Pesticide Warning Reflective Label

Description

Pesticide Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pesticide Storage Area, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.