Pesticide Warning Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU6-0095-RD_7X5

  • Zoro # G9478476


product price:  $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Header
Warning
Legend
Pesticide Spraying
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0095-RD_7X5
Zoro #
G9478476
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Pesticide Warning Reflective Label
Header
Warning
Legend
Pesticide Spraying
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Orange
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Black
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Average Outdoor Durability
1 yr
Write on Surface
No
Sign Header Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Legend
Pesticide Spraying
Sign Header
Warning
Mirror Print
No
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Abrasion Resistant
No
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Sign Header Background Color
Orange
Anti-Slip Surface
No
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Sign Legend Background Color
Orange
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Metal Detectable
No
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
4 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Product Type
Pesticide Warning Reflective Label

Description

Pesticide Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pesticide Spraying, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.