PET WASTE TRANSMITS DISEASE, LEASH AND CLEAN UP., 18 in x 12 in, Aluminum, T1-3876-RA_12x18

  • Mfr # T1-3876-RA_12x18

  • Zoro # G6036620


product price:  $18.89
/ea

Key Features

Legend
PET WASTE TRANSMITS DISEASE, LEASH AND CLEAN UP AFTER YOUR PET PLEASE KEEP THIS AREA CLEAN
Sign Material
Aluminum
Height
18 in
Width
12 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-3876-RA_12x18
Zoro #
G6036620
UPC #
-
Country of Origin
United States

Dimensions

Height
18 in
Width
12 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.375 in

Details

Item
Office and Facility Sign
Legend
PET WASTE TRANSMITS DISEASE, LEASH AND CLEAN UP AFTER YOUR PET PLEASE KEEP THIS AREA CLEAN
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
OSHA Compliant
No
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Background Color
Green, White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black
Header Legend Color
Black
Symbol
Pick Up Dog Waste
Printed Language
English
Operating Temp. Range
-40 Degrees F to 235 Degrees F
ANSI Compliant
No
Header
No Header
Legend Color
Green, White
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
Sign Legend Text Color
Green, White
Legend Pictogram Description
Person Picking Up After Dog
Sign Header
Pet Waste
Graffiti Resistant
Yes
Material Special Properties
Metal Detectable
Sign Header Background Color
Green
ANSI Standards
ANSI Z535-2006
Abrasion Resistant
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Green, White
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Header Style
Text
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
2 Center
Corrosion Resistant
Yes
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Legend Pictogram ID
PPIC-266
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Symbol and Text
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Mirror Print
No
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Sign Legend
Pet Waste Transmits Disease Leash-Curb And Clean Up After Your Dog Please Keep This Area Clean
Metal Detectable
Yes
Write on Surface
No
Product Type
Reflective Pet Waste Pet Waste Sign

Description

Office and Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Pet Waste Transmits Disease Leash-Curb And Clean Up After Your Dog Please Keep This Area Clean, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products