Pinch Point Caution Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0152-RD_7x5

  • Zoro # G4831989


product price: $5.39
/ea

Key Features

Header
Caution
Legend
Pinch Point. Keep Hands Clear.
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0152-RD_7x5
Zoro #
G4831989
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Pinch Point Caution Reflective Label
Header
Caution
Legend
Pinch Point. Keep Hands Clear.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Language
English
Legend Style
Text
Material
Self-Adhesive Vinyl
Mounting Style
Self-Adhesive
Subject Matter
Keep Hands Clear
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Legend Text Color
Black
Abrasion Resistant
No
Material Properties
Flexible
State Specific Sign
No
Adhesive Type
Acrylic
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Legend
Pinch Point. Keep Hands Clear.
Sign Header Background Color
Black
Metal Detectable
No
Protective Coating
No Protective Coating
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header
Caution
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Mirror Print
No
Adhesive Style
Permanent
Sign Legend Background Color
Yellow
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Product Type
Pinch Point Caution Reflective Label

Description

Pinch Point Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Pinch Point. Keep Hands Clear., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.