Pinch Point Caution Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0442-RD_7x5

  • Zoro # G4296050


product price:  $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Header
Caution
Legend
Do Not Put Your Hands In This Press Under Any Conditions
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0442-RD_7x5
Zoro #
G4296050
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Pinch Point Caution Reflective Label
Header
Caution
Legend
Do Not Put Your Hands In This Press Under Any Conditions
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
Double-Sided
No
Sign Legend Color
Black
Language
English
Background Color
Yellow
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Header Background Color
Black
Legend Style
Text
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
No
Abrasion Resistant
No
Sign Header Background Color
Black
Write on Surface
No
Sign Header Style
Text
Corrosion Resistant
No
Sign Legend
Do Not Put Your Hands In This Press Under Any Conditions
Sign Mounting Location
Wall
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Sign Format
Traditional OSHA
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Background Color
Yellow
Material Properties
Flexible
Average Outdoor Durability
1 yr
Sign Header
Caution
State Specific Sign
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Anti-Slip Surface
No
Metal Detectable
No
Sign Legend Style
Text
Sign Header Text Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Product Type
Pinch Point Caution Reflective Label

Description

Pinch Point Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Put Your Hands In This Press Under Any Conditions, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products