Zoro Homepage

Pinch Point Danger Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0261-ND_14X10

  • Zoro # G8760958


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0261-ND_14X10
Zoro #
G8760958
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Pinch Point Danger Label
Header
Danger
Legend
Pinch Point Watch Your Hands
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Sign Legend Color
Black
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Adhesive Style
Permanent
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
1 to 2 yr
Abrasion Resistant
No
Average Outdoor Durability
1 to 2 yr
Adhesive Type
Acrylic
Minimum Application Temperature
50 Degrees F
State Specific Sign
No
Anti-Slip Surface
No
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
No
Mirror Print
No
Metal Detectable
No
Sign Header Style
Text
Maximum Service Temperature
210 Degrees F
Material Properties
Flexible
Number of Printed Sides
1
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Format
ANSI/OSHA Format
Sign Legend
Pinch Point Watch Your Hands
Write on Surface
No
Sign Header
Danger
Product Type
Pinch Point Danger Label

Description

Pinch Point Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Pinch Point Watch Your Hands, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.