Pinch Point Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0001-RD_14X10

  • Zoro # G8736896


product price:  $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0001-RD_14X10
Zoro #
G8736896
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Pinch Point Danger Reflective Label
Header
Danger
Legend
Pinch Point. Watch Your Hands. Keep Hands Clear. Will Result In Severe Injury.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
Sign Legend Color
Black
Header Background Color
Red, Yellow
Sign Legend Text Color
Black
Metal Detectable
No
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Background Color
White
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Pinch Point. Watch Your Hands. Keep Hands Clear. Will Result In Severe Injury.
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Red, Yellow
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Write on Surface
No
Average Outdoor Durability
1 to 2 yr
Sign Header Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Mirror Print
No
State Specific Sign
No
Outdoor Life Expectancy
1 to 2 yr
Number of Printed Sides
1
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
White
Adhesive Style
Permanent
Material Properties
Flexible
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header
Danger
Sign Mounting Location
Wall
Product Type
Pinch Point Danger Reflective Label

Description

Pinch Point Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Pinch Point. Watch Your Hands. Keep Hands Clear. Will Result In Severe Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products