Pinch Point Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0002-RD_14X10

  • Zoro # G8736939


product price:  $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0002-RD_14X10
Zoro #
G8736939
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Pinch Point Danger Reflective Label
Header
Danger
Legend
Pinch Points. Watch Your Hands. Serious Injury Will Result.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Background Color
Red, Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Header Legend Color
Black
Double-Sided
No
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Sign Header
Danger
State Specific Sign
No
Number of Printed Sides
1
Sign Header Style
Symbol and Text
Outdoor Life Expectancy
1 to 2 yr
Sign Format
ANSI/OSHA Format
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Write on Surface
No
Sign Header Text Color
White
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Glow In The Dark
No
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
1 to 2 yr
ANSI 969 Compliant
No
Metal Detectable
No
Adhesive Style
Permanent
Sign Legend
Pinch Points. Watch Your Hands. Serious Injury Will Result.
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Header Background Color
Red, Yellow
Corrosion Resistant
No
Sign Legend Background Color
White
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Product Type
Pinch Point Danger Reflective Label

Description

Pinch Point Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Pinch Points. Watch Your Hands. Serious Injury Will Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products