Zoro Homepage

Pinch Point Warning Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU6-0079-ND_14X10

  • Zoro # G9477310


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Warning
Legend
Pinch Point
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0079-ND_14X10
Zoro #
G9477310
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Pinch Point Warning Label
Header
Warning
Legend
Pinch Point
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Orange
Operating Temp. Range
-58 Degrees to 194 Degrees F
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
Black
Sign Legend Text Color
Black
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Sign Legend Background Color
Orange
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Orange
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Sign Legend
Pinch Point
Maximum Service Temperature
210 Degrees F
Minimum Application Temperature
50 Degrees F
Corrosion Resistant
No
Average Outdoor Durability
1 to 2 yr
Sign Format
Traditional OSHA
Glow In The Dark
No
Anti-Slip Surface
No
Metal Detectable
No
Adhesive Style
Permanent
Sign Header
Warning
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Sign Header Style
Text
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Black
State Specific Sign
No
Abrasion Resistant
No
Mirror Print
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Pinch Point Warning Label

Description

Pinch Point Warning Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pinch Point, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products