Pinch Point Warning Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU6-0079-RD_7X5

  • Zoro # G9477216


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Header
Warning
Legend
Pinch Point
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0079-RD_7X5
Zoro #
G9477216
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Pinch Point Warning Reflective Label
Header
Warning
Legend
Pinch Point
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Orange
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Sign Header Background Color
Orange
Adhesive Style
Permanent
Sign Header Text Color
Black
Number of Printed Sides
1
Sign Legend
Pinch Point
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Legend Style
Text
State Specific Sign
No
Abrasion Resistant
No
Write on Surface
No
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Glow In The Dark
No
Corrosion Resistant
No
Sign Header
Warning
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Average Outdoor Durability
1 yr
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
Orange
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
4 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Pinch Point Warning Reflective Label

Description

Pinch Point Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pinch Point, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.