Shop LYLE

PITCH IN & RECYCLE RECYCLABLE PAPER ONLY, 14 in W x 10 in H, LCU1-0130-ED-PK5_14x10

  • Mfr # LCU1-0130-ED-PK5_14x10

  • Zoro # G9468212


product price:  $18.99
/pk 5, $3.80/ea

Key Features

Legend
PITCH IN & RECYCLE RECYCLABLE PAPER ONLY (RECYCLE SYMBOL)
Sign Material
Non-PVC Polymer
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-0130-ED-PK5_14x10
Zoro #
G9468212
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Office and Facility Sign
Legend
PITCH IN & RECYCLE RECYCLABLE PAPER ONLY (RECYCLE SYMBOL)
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
Green, White
Header Background Color
Green
ANSI Compliant
No
Green Environmental Attribute
Does Not Contain PVC
Header
Pitch In & Recycle
Symbol
Recycle
Header Legend Color
White
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Green Certification or Other Recognition
UL Environment Claims Validated
OSHA Compliant
No
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
Legend Color
Black, Green, White
Sign Legend Text Color
Black
Minimum Application Temperature
50 Degrees F
Graffiti Resistant
Yes
Sign Header Text Color
White
Sign Header
Pitch In & Recycle
Maximum Service Temperature
190 Degrees F
Sign Header Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
ANSI 969 Compliant
No
Legend Pictogram ID
PHSK-29
Average Outdoor Durability
1 to 3 yr
Legend Pictogram Description
Recycle
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
Clear Film Laminate
Sign Legend
Recyclable Paper Only
Sign Mounting Location
Wall
Minimum Service Temperature
-50 Degrees F
Sign Header Background Color
Green
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535-2006
State Specific Sign
No
Header Pictogram ID
PRCY-02
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Corrosion Resistant
No
Header Pictogram Description
Recycling Arrows
Write on Surface
No
Adhesive Style
Repositionable
Sign Legend Background Color
White
Material Properties
Flexible
Anti-Slip Surface
No
Metal Detectable
No
Product Type
Eco Recycle Pitch In & Recycle Sign

Description

Office and Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Recyclable Paper Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.