Shop LYLE
See all product information
Create Account
PITCH IN & RECYCLE RECYCLABLE PAPER ONLY, 14 in W x 10 in H, Plastic, LCU1-0130-NP_14x10
- Mfr # LCU1-0130-NP_14x10
- Zoro # G9468063
product price:Â
$
5.49
/ea
Sold in multiples of 2 for
$10.98
Key Features
Legend
PITCH IN & RECYCLE RECYCLABLE PAPER ONLY
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Height
- 10 in
- Width
- 14 in
- Thickness
- 0.055 in
- Mounting Hole Dia.
- 0.1875 in
- Depth
- 11/200 in
Description
Office and Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Recyclable Paper Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.