PITCH IN & RECYCLE TRASH ONLY, 10 in W x 7 in H, Vertical Rectangle, Plastic, LCU1-0132-NP_10x7

  • Mfr # LCU1-0132-NP_10x7

  • Zoro # G9467941


product price:  $4.49
/ea

Key Features

Legend
PITCH IN & RECYCLE TRASH ONLY
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0132-NP_10x7
Zoro #
G9467941
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Office and Facility Sign
Legend
PITCH IN & RECYCLE TRASH ONLY
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Symbol
Recycle
ANSI Compliant
No
Legend Style
Symbol and Text
Header
Pitch In & Recycle
Sign Background Color
Green, White
Operating Temp. Range
-29 Degrees F to 176 Degrees F
Header Background Color
Green
Green Certification or Other Recognition
UL Environment Claims Validated
Printed Language
English
OSHA Compliant
No
Header Legend Color
White
Legend Color
Black, Green, White
Standards
OSHA 1910.145
Sign Legend Text Color
Black, Green, White
State Specific Sign
No
Sign Header Background Color
Green
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Header Pictogram Description
Recycling Arrows
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Sign Header
Pitch In & Recycle
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Header Text Color
White
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Chemical Resistant
No
Header Pictogram ID
PHSK-28
Mirror Print
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
Sign Legend
Trash Only
Material Properties
Flexible
Sign Header Style
Text
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Product Type
Office and Facility Sign

Description

Office and Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Trash Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.