PITCH IN & RECYCLE TRASH ONLY, 14 in W x 10 in H, Horizontal Rectangle, Plastic, LCU1-0132-NP_14x10

  • Mfr # LCU1-0132-NP_14x10

  • Zoro # G9468090


product price:  $5.99
/ea

Key Features

Legend
PITCH IN & RECYCLE TRASH ONLY
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0132-NP_14x10
Zoro #
G9468090
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Office and Facility Sign
Legend
PITCH IN & RECYCLE TRASH ONLY
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
No
Green Certification or Other Recognition
UL Environment Claims Validated
Header
Pitch In & Recycle
OSHA Compliant
No
Legend Style
Symbol and Text
Printed Language
English
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Green
Operating Temp. Range
-29 Degrees F to 176 Degrees F
Sign Background Color
Green, White
Symbol
Recycle
Standards
OSHA 1910.145
Legend Color
Black, Green, White
Sign Legend Text Color
Black, Green, White
Mirror Print
No
Header Pictogram Description
Recycling Arrows
Sign Header
Pitch In & Recycle
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
White
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Legend
Trash Only
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Material Properties
Flexible
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Sign Mounting Location
Wall
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Abrasion Resistant
No
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Sign Header Background Color
Green
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Symbol and Text
Header Pictogram ID
PHSK-28
Mounting Pattern
4 Corner
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Chemical Resistant
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Graffiti Resistant
Yes
Metal Detectable
No
Product Type
Office and Facility Sign

Description

Office and Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Trash Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.