PITCH IN & RECYCLE with down arrow, 10 in W x 7 in H, Vertical Rectangle, LCU1-0137-NP_10x7

  • Mfr # LCU1-0137-NP_10x7

  • Zoro # G9467917


product price:  $5.49
/ea

Key Features

Legend
PITCH IN & RECYCLE with down arrow
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-0137-NP_10x7
Zoro #
G9467917
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Office and Facility Sign
Legend
PITCH IN & RECYCLE with down arrow
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Pitch In & Recycle
Printed Language
English
ANSI Compliant
No
OSHA Compliant
No
Operating Temp. Range
-29 Degrees F to 176 Degrees F
Green Certification or Other Recognition
UL Environment Claims Validated
Symbol
Recycle, Down Arrow
Sign Background Color
Green, White
Header Background Color
Green
Header Legend Color
White
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black, Green, White
Standards
OSHA 1910.145
Sign Legend Text Color
Black, Green, White
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
Sign Header Background Color
Green
Sign Header Text Color
White
Header Pictogram ID
PHSK-28
Mounting Pattern
4 Corner
Sign Header
Pitch In & Recycle
Sign Legend Background Color
White
State Specific Sign
No
Glow In The Dark
No
Legend Pictogram Description
Down Arrow, Recycle
Write on Surface
No
Header Pictogram Description
Recycling Arrows
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
20 ft
Legend Pictogram ID
PARW-88, PHSK-68
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Recycle
Chemical Resistant
No
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Material Properties
Flexible
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Anti-Slip Surface
No
Product Type
Office and Facility Sign

Description

Office and Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Recycle, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.