PITCH IN & RECYCLE with down arrow, 14 in W x 10 in H, Horizontal Rectangle, LCU1-0137-NP_14x10

  • Mfr # LCU1-0137-NP_14x10

  • Zoro # G9468142


product price:  $5.89
/ea

Key Features

Legend
PITCH IN & RECYCLE with down arrow
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-0137-NP_14x10
Zoro #
G9468142
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Office and Facility Sign
Legend
PITCH IN & RECYCLE with down arrow
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
Printed Language
English
Legend Style
Symbol and Text
OSHA Compliant
No
Operating Temp. Range
-29 Degrees F to 176 Degrees F
Green Certification or Other Recognition
UL Environment Claims Validated
Header Background Color
Green
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
Pitch In & Recycle
Symbol
Recycle, Down Arrow
Sign Background Color
Green, White
ANSI Compliant
No
Standards
OSHA 1910.145
Legend Color
Black, Green, White
Sign Legend Text Color
Black, Green, White
Number of Printed Sides
1
Graffiti Resistant
Yes
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Header Pictogram ID
PHSK-28
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Pitch In & Recycle
Header Pictogram Description
Recycling Arrows
Chemical Resistant
No
Legend Pictogram Description
Recycling, Down Arrow
Outdoor Life Expectancy
1 to 3 yr
Sign Header Background Color
Green
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Mirror Print
No
Sign Mounting Location
Wall
Write on Surface
No
Glow In The Dark
No
Sign Legend Background Color
White
Legend Pictogram ID
PARW-88, PHSK-29
Anti-Slip Surface
No
Abrasion Resistant
No
Metal Detectable
No
Mounting Pattern
4 Corner
Sign Legend
Recycle
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Product Type
Office and Facility Sign

Description

Office and Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Recycle, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.