Place cigarettes, cigar butts and ashes in receptacles, 10" x 7", Non-PVC Polymer, LCU5-0254-ED_10x7

  • Mfr # LCU5-0254-ED_10x7

  • Zoro # G5238733


product price:  $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Legend
Place cigarettes, cigar butts and ashes in receptacles
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0254-ED_10x7
Zoro #
G5238733
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
Place cigarettes, cigar butts and ashes in receptacles
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Notice
ANSI Compliant
Yes
Printed Language
English
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Legend Color
White
Header Background Color
Blue
Sign Background Color
White
Green Environmental Attribute
Does Not Contain PVC
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Place Cigarettes, Cigar Butts And Ashes In Receptacles
Sign Header Text Color
White
Mirror Print
No
Sign Header Background Color
Blue
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI 969 Compliant
No
Chemical Resistant
No
Metal Detectable
No
Write on Surface
No
Sign Header Style
Text
Includes Mounting Hardware
No
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
State Specific Sign
No
Material Properties
Flexible
Sign Header
Notice
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Corrosion Resistant
No
Anti-Slip Surface
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Place Cigarettes, Cigar Butts And Ashes In Receptacles, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.