Place Cigarettes, Cigar Butts And Ashes In Receptacles, 7 in W x 5 in H, Polyester, LCU5-0254-ND_7X5

  • Mfr # LCU5-0254-ND_7X5

  • Zoro # G8862169


product price:  $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Legend
Place Cigarettes, Cigar Butts And Ashes In Receptacles
Sign Material
Polyester
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0254-ND_7X5
Zoro #
G8862169
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
Place Cigarettes, Cigar Butts And Ashes In Receptacles
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Header Legend Color
White
Sign Background Color
White
Header
Notice
Operating Temp. Range
-58 Degrees F to 194 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Blue
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Average Outdoor Durability
1 yr
Sign Header Background Color
Blue
Sign Header
Notice
Maximum Service Temperature
210 Degrees F
Corrosion Resistant
No
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Metal Detectable
No
Sign Header Text Color
White
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Write on Surface
No
ANSI 969 Compliant
No
Glow In The Dark
No
State Specific Sign
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Style
Permanent
Minimum Application Temperature
50 Degrees F
Sign Legend
Place Cigarettes, Cigar Butts And Ashes In Receptacles
Material Properties
Flexible
Sign Legend Style
Text
Sign Header Style
Text
Product Type
Cleaning Notice Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Place Cigarettes, Cigar Butts And Ashes In Receptacles, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products