Place Cigarettes Cigar Butts And Ashes In Receptacles, 7 in x 10 in, Plastic, U5-1447-NP_10X7

  • Mfr # U5-1447-NP_10X7

  • Zoro # G4722247


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Legend
Place Cigarettes Cigar Butts And Ashes In Receptacles
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1447-NP_10X7
Zoro #
G4722247
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Legend
Place Cigarettes Cigar Butts And Ashes In Receptacles
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Sign Background Color
White
Header
Notice
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Blue
ANSI Compliant
Yes
Printed Language
English
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Legend Style
Text
State Specific Sign
No
Sign Header Text Color
White
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Mirror Print
No
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Header
Notice
Glow In The Dark
No
Abrasion Resistant
No
Sign Header Background Color
Blue
Sign Header Style
Text
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Place Cigarettes Cigar Butts And Ashes In Receptacles
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Place Cigarettes Cigar Butts And Ashes In Receptacles, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.