Place Cigarettes Cigar Butts and Ashes In Receptacles, 7 x 10, Reflective Sheeting, U5-1447-RD_10X7

  • Mfr # U5-1447-RD_10X7

  • Zoro # G2758896


product price:  $4.39
/ea

Key Features

Legend
Place Cigarettes Cigar Butts and Ashes In Receptacles
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1447-RD_10X7
Zoro #
G2758896
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Place Cigarettes Cigar Butts and Ashes In Receptacles
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Header Legend Color
White
Background Color
White
Header Background Color
Blue
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Language
English
Legend Style
Text
Subject Matter
Cleaning and Maintenance
Printed Language
English
Material
Vinyl
Sign Background Color
White
Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend/Background Color
Black and Blue/White
Header
Notice
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Sign Legend
Place Cigarettes Cigar Butts And Ashes In Receptacles
Material Properties
Flexible
Sign Header Style
Text
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Favorable Conditions
15 ft
Includes Mounting Hardware
No
Corrosion Resistant
No
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Adhesive Style
Permanent
Glow In The Dark
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header Background Color
Blue
Chemical Resistant
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Sign Header Text Color
White
Sign Header
Notice
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Sign Format
Traditional OSHA
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Place Cigarettes Cigar Butts And Ashes In Receptacles, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products