Shop LYLE
See all product information
Create Account
Place Garbage Inside Dumpster, Do Not Throw or Leave on, 10x14, Non-Reflective, White
- Mfr # G-1282-ND_10x14
- Zoro # G222956212
product price:Â
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Key Features
Legend
Place Garbage Inside Dumpster, Do Not Throw or Leave on
Sign Material
Face
Height
14 in
Length
0.5 in
Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-1282-ND_10x14
- Zoro #
- G222956212
- UPC #
- -
- Country of Origin
- United States
- Legend
- Place Garbage Inside Dumpster, Do Not Throw or Leave on
- Sign Material
- Face
- Sign Mounting Style
- Adhesive
- UV Resistant
- Yes
- Double-Sided
- No
- Number of Printed Sides
- 1
- Sign Background Color
- White
Dimensions
- Height
- 14 in
- Length
- 0.5 in
- Width
- 10 in
- Size
- 10" x 14"
- Thickness
- 0.004 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.