Plastic Accident Reporting Notice Sign, 10 in H, 14 in W, Plastic, LCU5-0211-NP_14X10

  • Mfr # LCU5-0211-NP_14X10

  • Zoro # G8868155


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Notice
Legend
Report Injuries At Once No Matter How Minor
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0211-NP_14X10
Zoro #
G8868155
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Accident Reporting Notice Sign
Header
Notice
Legend
Report Injuries At Once No Matter How Minor
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Blue
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Maximum Service Temperature
165 Degrees F
Sign Header
Notice
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Sign Header Text Color
White
Glow In The Dark
No
State Specific Sign
No
Mounting Pattern
4 Corner
Mirror Print
No
Number of Printed Sides
1
Metal Detectable
No
Abrasion Resistant
No
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Sign Header Background Color
Blue
Write on Surface
No
Graffiti Resistant
Yes
Sign Legend Style
Text
Sign Legend
Report Injuries At Once No Matter How Minor
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Protective Coating
Clear Liquid Laminate
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Product Type
Plastic Accident Reporting Notice Sign

Description

Plastic Accident Reporting Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Report Injuries At Once No Matter How Minor, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.